Shop EATON
See all product information
Create Account
28.25 in x 22.25 in Internal Mounting Panel for Enclosures
- Mfr # AW3024-1P
- Zoro # G523397585
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Type
Solid
Width
22-1/2 in
Color
White
NEMA Enclosure Type
30246-1, 30248-1, 302410-1, 302412-1 NEMA 1 Enclosure
Material
14 Gauge Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AW3024-1P
- Zoro #
- G523397585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 22-1/2 in
- Height
- 26 in
Details
- Type
- Solid
- Color
- White
- NEMA Enclosure Type
- 30246-1, 30248-1, 302410-1, 302412-1 NEMA 1 Enclosure
- Material
- 14 Gauge Steel
- Finish
- Polyester Powder Painted
Description
22.5 in x 26 in, White, Powder Coated, 14 Gauge Steel, Solid, Enclosure Flat Panel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.