Enclosure Cover, 30 in. H x 24 in. W x 13 in. L, Carbon Steel

  • Mfr # B302413CH

  • Zoro # G7336597


product price:  $854.99
/ea
Free Shipping & Returns

Key Features

Dimension
30 in. H x 24 in. W x 13 in. L
Height
30 in
Width
24 in
Type
Enclosure
Mounting
External Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B302413CH
Zoro #
G7336597
UPC #
786725335886
Country of Origin
United States

Dimensions

Dimension
30 in. H x 24 in. W x 13 in. L
Height
30 in
Width
24 in
Depth
13 in
Length
13 in
Each - Width
24.000 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
External Mounting Feet
Material
Carbon Steel
Color
Gray
Finish
Smooth
NEMA Enclosure Type
NEMA 12
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Doors are sealed with poured-in-place polyurethane gasket. External screw clamps on door. Continuously hinged door is removable by pulling hinged pin. Print pocket is provided. Collar studs are provided for mounting optional back panels. External mounting feet. Ground stud located in door.
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Certified Listed
cULus
Cubic Capacity
9360 cu.in
Listings
UL, CSA
Nema Rating
12
UL Listed
Yes
Mounting Type
External Mounting Feet
Cover Type
Hinged Cover
Finish Type
Smooth
Construction
Continuously Welded Seams
Standard
cULus
Latches Type
Clamps

Description

Designed to house electical controls, terminals, instruments and components.Pprovides protection from dirt, dust, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.