
Enclosure Cover, 4 in. H x 6-1/2 in. W x 8-1/2 in. L, Aluminum
Mfr # BN4080603AL
Zoro # G7333359
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Dimension
4 in. H x 6-1/2 in. W x 8-1/2 in. L
Height
4 in
Width
6-1/2 in
Knockouts
No
Type
Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4080603AL
Zoro #
G7333359
UPC #
786725376797
Country of Origin
United States
Dimensions
Dimension
4 in. H x 6-1/2 in. W x 8-1/2 in. L
Height
4 in
Width
6-1/2 in
Length
8-1/2 in
Depth
9 in
Actual Depth
8.500 in
Actual Width
6.500 in
Each - Width
6.500 in
Description
Designed as an instrument housing or junction box for electrical, electronic, or pneumatic components. It is ideal for applicationswhere a lightweight, corrosion resistant enclosure is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.