Enclosure Cover, 42 in. H x 36 in. W x 9 in. L, Carbon Steel

  • Mfr # B423609CH

  • Zoro # G7335617


product price:  $1,352.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Dimension
42 in. H x 36 in. W x 9 in. L
Height
42 in
Width
36 in
Type
Enclosure
Mounting
External Mounting Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B423609CH
Zoro #
G7335617
UPC #
786725335749
Country of Origin
United States

Dimensions

Dimension
42 in. H x 36 in. W x 9 in. L
Height
42 in
Width
36 in
Depth
9 in
Length
9 in
Each - Width
36.000 in

Details

Item
Enclosure Cover
Type
Enclosure
Mounting
External Mounting Feet
Material
Carbon Steel
Color
Gray
Finish
Smooth
NEMA Enclosure Type
NEMA 12
Features
Bodies and doors fabricated from 14 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Doors are sealed with poured-in-place polyurethane gasket. External screw clamps on door. Continuously hinged door is removable by pulling hinged pin. Print pocket is provided. Door and body stiffeners are provided for added rigidity. Collar studs are provided for mounting optional back panels. External mounting feet. Ground stud located in door.
Application
Intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.
Certified Listed
cULus
Mounting Type
External Mounting Feet
Construction
Continuously Welded Seams
Cubic Capacity
13608 cu.in
Standard
cULus
UL Listed
Yes
Cover Type
Hinged Cover
Nema Rating
12
Listings
UL, CSA
Latches Type
Clamps
Finish Type
Smooth

Description

Designed to house electical controls, terminals, instruments and components.Pprovides protection from dirt, dust, oil, and water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.