Enclosure Cover, 5 in. H x 11 in. W x 14 in. L, Stainless Steel

  • Mfr # BN4121005SSA

  • Zoro # G7336335


product price:  $752.99
/ea
Free Shipping & Returns

Key Features

Dimension
5 in. H x 11 in. W x 14 in. L
Height
5 in
Width
11 in
Knockouts
No
Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BN4121005SSA
Zoro #
G7336335
UPC #
786725871483
Country of Origin
United States

Dimensions

Dimension
5 in. H x 11 in. W x 14 in. L
Height
5 in
Width
11 in
Depth
14 in
Length
14 in
Actual Height
5.380 in
Actual Depth
13.63 in
Each - Width
10.880 in
Actual Width
10.880 in

Details

Item
Enclosure Cover
Knockouts
No
Type
Enclosure
Mounting
External Mounting Plates
Material
Stainless Steel
NEMA Enclosure Type
NEMA 4X
Application
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids, or contaminants.
Features
Bodies and doors fabricated from 16 gauge type 316 stainless steel; Continuously welded seams ground smooth, less knockouts or holes; Sealed with poured-in-place polyurethane gasket; External mounting plates, top and bottom of enclosure; Weldnuts are provided to secure optional panel; Stainless steel screws and clamps on four sides of cover assure watertight seal; Grounding provisions provided; Optional panels and terminal kits must be ordered separately
Construction
Continuously Welded Seams
Standard
cULus;IEC
Latches Type
Clamps
Series
BN4-SSA
Certified Listed
cULus;IEC
Listings
UL, CSA
Number of Doors (Fixed)
1
UL Listed
Yes
Nema Rating
4X
Mounting Type
External Mounting Plates
Cover Type
Lift Off
Cubic Capacity
770 cu.in

Description

Provides unmatched protection for housing electrical components inhighly corrosive environments. This enclosure is used in indoor andoutdoor settings that are frequently wet or have constant exposure towater, other liquids, or contaminates.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.