Enclosure Floor Stand, 10 Gangs, Carbon Steel
Mfr # FK1212
Zoro # G3088976
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
10 Gangs
Material
Carbon Steel
Gauge
10
For Use With
Wall-Mount Enclosures
Sub-Category
Mounting Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK1212
Zoro #
G3088976
UPC #
786725368204
Country of Origin
United States
Dimensions
Height
12.00"
Length
12 in
Overall Length
12 in
Material Thickness
10 ga
Overall Height
12 in
Details
Item
Enclosure Floor Stand
Number of Gangs
10 Gangs
Material
Carbon Steel
Gauge
10
For Use With
Wall-Mount Enclosures
Sub-Category
Mounting Accessories
Includes
Mounting hardware
Finish
ANSI 61 Gray Polyester Powder
Description
Enclosure Floor Stand, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, Height 12 in, Length 12 in, Includes Mounting Hardware, Gauge 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.