Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, Steel, Back Panel Box Type

  • Mfr # P0604

  • Zoro # G2328663


product price: $5.29
/ea

Key Features

Material
Steel
Nominal Length
5 in
Nominal Width
3 in
Box Type
Back Panel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0604
Zoro #
G2328663
UPC #
786725332106
Country of Origin
United States

Dimensions

Nominal Length
5 in
Nominal Width
3 in
Length
2.88 in
Height
4.88"
Width
2.88 in
Actual Height
4.88 in
Actual Width
2.88 in
Overall Height
5 in
Material Thickness
14 ga
Overall Width
3 in

Details

Item
Interior Panel
Material
Steel
Box Type
Back Panel
Color
White
For Use With
Mfr. No. 4KN93
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Application
For use with JIC enclosures.
Mounting Type
Mounting Holes
Shape
Rectangle
Series
P
Mounting
Mounting Holes
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Series
JIC B
Compatible with Manufacturer Model Number
B060403CH
Compatible Manufacturer Model Number
B060403CH
Compatible Manufacturer Part Number
B060403CH
Compatible with Manufacturer Model No.
B060403CH
Compatible with Mfr. Model No.
B060403CH
For Use with Mfr Model Number
B060403CH
For Use With Mfr. Model Number
B060403CH
Compatible Pump Manufacturer Part Number
B060403CH
Compatible Mfr. Model Number
B060403CH

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 4KN93, Sub-Category Panel and Panel Accessories, Height 4.88 In., Length 2.88 In., Width 2.88 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.