Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Interior Panel, Steel, Back Panel Box Type

  • Mfr # P0806

  • Zoro # G3461026

CAD Available

product price: $8.39
/ea

Key Features

CAD Drawing
Material
Steel
Nominal Length
7 in
Nominal Width
5 in
Box Type
Back Panel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0806
Zoro #
G3461026
UPC #
786725332304
Country of Origin
United States

Dimensions

Nominal Length
7 in
Nominal Width
5 in
Length
4.88 in
Width
4.88 in
Height
6.88"
Actual Width
4.88 in
Actual Height
6.88 in
Material Thickness
14 ga
Overall Width
5 in
Overall Height
7 in

Details

CAD Available
Yes
Item
Interior Panel
Material
Steel
Box Type
Back Panel
Color
White
For Use With
Mfr. No. B080603SC, BN4080603CH, B080603CH, BN4080604CHSS
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
Application
For use with JIC enclosures.
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Shape
Rectangle
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Series
P
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Series
JIC B
Compatible with Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Panel Style
Back Panel
Compatible Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Manufacturer Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use with Mfr Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use With Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Pump Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. B080603SC, BN4080603CH, B080603CH, BN4080604CHSS, Sub-Category Panel and Panel Accessories, Height 6.88 In., Length 4.88 In., Width 4.88 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.