CAD
Shop WIEGMANN

Interior Panel, Steel, Back Panel Box Type

  • Mfr # P1212
  • Zoro # G1820077
CAD Available

product price: 
$
16.79
/ea

Key Features

CAD Drawing
Material
Steel
Nominal Length
11 in
Nominal Width
11 in
Nominal Depth
1.25 in
Box Type
Back Panel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P1212
Zoro #
G1820077
UPC #
786725332557
Country of Origin
United States

Dimensions

Nominal Length
11 in
Nominal Width
11 in
Nominal Depth
1.25 in
Height
10.88"
Width
10.88 in
Length
10.88 in
Depth
1-1/4 in
Actual Width
10.88 in
Actual Height
10.88 in
Material Thickness
14 ga
Overall Width
11 in
Overall Height
11 in

Details

CAD Available
Yes
Item
Interior Panel
Material
Steel
Box Type
Back Panel
Color
White
For Use With
Mfr. No. B121206CH, BN4121206CH
Finish
Powder Coated
Sub-Category
Panel and Panel Accessories
Shape
Rectangle
Material type
Carbon Steel
Mounting
Mounting Holes
Special Features
Steel panels are 14 gauge and have a white smooth hybrid finish. Panels fit the following enclosures: B, BCH, BN4, BN4CH, BN4SS, BN4CHSS, BN4AL, BN4CHAL.
Application
For use with JIC enclosures.
Mounting Type
Mounting Holes
Series
P
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Series
JIC B
Compatible with Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Panel Style
Back Panel
Compatible Manufacturer Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Manufacturer Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model No.
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use with Mfr Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Use With Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Pump Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
For Manufacturer Part Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Compatible with Mfr. Model Number
B, BCH, BN4, BN4AL, BN4CH, BN4CHAL, BN4CHSS, BN4SS
Shell Material
Steel
Compatible Series
JIC B
Wire Color
White

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. B121206CH, BN4121206CH, Sub-Category Panel and Panel Accessories, Height 10.88 In., Length 10.88 In., Width 10.88 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.