Wiegmann
Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Hinged
Mfr # N1C080806
Zoro # G1750235
original price:
$99.58
21% off
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 in
- Height 8 in
- Depth 6 in
- Material Carbon Steel
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100 ft. L Black Annealed Steel 24 Ga. Wire, 10PK (123122-N)
- RACO Locknut, 1-1/4 ", Steel, Non Ul (1195)
- GLOBAL INDUSTRIAL Slide-Out Shelf, 16-1/4W x 21D (239196)
- PANDUIT Adhesive Mount With Acrylic Adh Tape 1" (100 Pack), 100PK (SGABM25-AT-C0)
- WIEGMANN 316 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (BN4060604CHSSA)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 3R, Screw On (RSC040404)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808)
- WIEGMANN Polycarbonate Enclosure, 4.49 in H, 3 in W, 1.93 in D, 4X, Screw On (HW-S1208055WW)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 8 in W, 6 in D, 1, Screw On (SC081006GNK)
- WIEGMANN Fiberglass Enclosure, 15.6 in H, 14 in W, 7.45 in D, 12, 4X, 6P, Hinged (HW-WHJ161406CHQRWW)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, 12, 13, 4, 4X, Hinged (A12106PHC)
- Wiegmann Electrical Enclosures