Wiegmann
NEMA 1 10.0 in H x 10.0 in W x 4.0 in D Wall Mount Enclosure
Mfr # SC101004NK
Zoro # G2354317
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Height 10 in
- Depth 4 in
- Material Carbon Steel
- NEMA Rating 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- LEVITON Surge Suppressers Tvss 4 In 1 Ig15Ahos Wh (8480-IGW)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- WIEGMANN NEMA 1 15.0 in H x 15.0 in W x 4.0 in D Wall Mount Enclosure (SC151504)
- WIEGMANN NEMA 1 10.0 in H x 10.0 in W x 6.0 in D Wall Mount Enclosure (N1C101006)
- WIEGMANN NEMA 3, 4 12.0 in H x 12.0 in W x 6.0 in D Wall Mount Enclosure (WA121206GSC)
- WIEGMANN 12 in H x 10 in W x 6 in D Enclosure (HW-P121006CHQR)
- WIEGMANN NEMA 4X, 6P, 12 13.5 in H x 11.52 in W x 5.94 in D Wall Mount (HW-J141206SCWW)
- WIEGMANN NEMA 1 24.0 in H x 24.0 in W x 8.0 in D Wall Mount Enclosure (N1C242408)
- WIEGMANN NEMA 1 4.0 in H x 4.0 in W x 4.0 in D Wall Mount Enclosure (SC040404NK)
- Wiegmann Electrical Enclosures