Shop WIEGMANN
See all product information
Create Account
Quick Release Padlock Latch Electrical Enclosures, 14 in H, 6 in D, 12 in W, 1, 12, 3R, 4, 4X, 6P
- Mfr # HW-P141206CHQR
- Zoro # G200901739
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
14 in
Nominal Depth
6 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HW-P141206CHQR
- Zoro #
- G200901739
- UPC #
- 786725877379
- Country of Origin
- United States
Dimensions
- Nominal Width
- 12 in
- Nominal Height
- 14 in
- Nominal Depth
- 6 in
- Overall Height
- 14 in
- Overall Width
- 12 in
- Overall Depth
- 6 in
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, Standards cULus, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.