Quick Release Padlock Latch Electrical Enclosures, 16 in H, 8 in D, 14 in W, 1, 12, 3R, 4, 4X, 6P
Mfr # HW-P161408CHQR
Zoro # G100943174
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-P161408CHQR
Zoro #
G100943174
UPC #
786725877386
Country of Origin
United States
Dimensions
Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
8 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1, 12, 3R, 4, 4X, 6P
Enclosure Material
Polycarbonate
Closure Method
Quick Release Padlock Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Opaque
Finish
Natural
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Series
Polycarbonate
Standards
cULus, UL Listed
Features
Constructed of Polycarbonate material; Continuous hinge with quick-release padlockable latches; Poured seamless gasket provides a water-tight and dust-tight seal
Weight
10 lb.
Environment - MERCH
Submersible
Gasket Material
Foam
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
HW-MP1614A, HW-P1614SPK
Description
Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure Polycarbonate, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Unfinished, Color Opaque, IP Rating IP66, Standards cULus, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.