Enclosure Stand, Gray, 6 In H x 10 In D

WIEGMANN| Zoro #: G2425997| Mfr #: FK0610

$129.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gauge: 10Finish: ANSI 61 Gray Polyester PowderLength: 10.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2425997 Mfr #: FK0610
Gauge: 10Finish: ANSI 61 Gray Polyester Powder
Length: 10.00"Includes: Mounting hardware
Sub-Category: Mounting AccessoriesHeight: 6.00"
Item: Enclosure Floor StandMaterial: Carbon Steel
For Use With: Wall-Mount EnclosuresCountry of Origin (subject to change): United States

Description

Enclosure Floor Stand, Carbon Steel Material, ANSI 61 Gray Polyester Powder Finish, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, Height 6.00 In., Length 10.00 In., Includes Mounting Hardware, 10 Gauge

Reviews