Enclosure Floor Stand, 10 Gangs, Carbon Steel, Kit Box Type
Mfr # FK0608
Zoro # G2767947
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Includes
Mounting hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FK0608
Zoro #
G2767947
UPC #
786725368358
Country of Origin
United States
Dimensions
Length
8 in
Height
6.00"
Depth
8 in
Width
8 in
Overall Length
8 in
Overall Height
6 in
Material Thickness
10 ga
Overall Width
8 in
Details
Item
Enclosure Floor Stand
Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Includes
Mounting hardware
Sub-Category
Mounting Accessories
For Use With
Wall-Mount Enclosures
Gauge
10
Finish
ANSI 61 Gray Polyester Powder
Description
Enclosure Floor Stand, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, Height 6 in, Length 8 in, Includes Mounting Hardware, Gauge 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.