Exhaust Grille, 10"x10"
Mfr # EG1010B
Zoro # G6612973
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Depth
5/16 in
Height
9 13/16 in
Width
9 13/16 in
Includes
Filter
Material
ABS plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EG1010B
Zoro #
G6612973
UPC #
786725887040
Country of Origin
Italy
Dimensions
Depth
5/16 in
Height
9 13/16 in
Width
9 13/16 in
Depth (In.)
1/3
Height (In.)
9-4/5
Width (In.)
9-4/5
For Fan Size (In.)
10
For Fan Size
10"
Details
Includes
Filter
Material
ABS plastic
PPI Rating
30
Mounting Eye O.C. (In.)
19-7/8
Agency Compliance
UL, cUL Recognized
Item
Compact Axial Fan Grille
Standards
cULus
For Use With
FF1010 Series
Mounting Eye O.C.
19-7/8 in
Fits Fan Shape
Square
Radiator Connection
10 in
Description
Compact Axial Fan Grille, Radiator Connection 10 in, For Use With FF1010 Series, Fits Fan Shape Square, 9 13/16 in Height, 9 13/16 in Width, 5/16 in Depth, Mounting Eye O.C. 19-7/8 in, Frame Material ABS Plastic, PPI Rating 30, Includes Filter, Standards cULus, Fan Guard Mounting Side Exhaust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.