Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Feed-Through, Stainless Steel, Post Box Type

  • Mfr # SSJW44

  • Zoro # G0833126


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Box Type
Post
Color
Stainless Steel
Length
48 in
Depth
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSJW44
Zoro #
G0833126
UPC #
786725481200
Country of Origin
United States

Dimensions

Length
48 in
Depth
48 in
Width
4 in
Height
4 in
Actual Length
48.000 in

Details

Item
Feed-Through
Material
Stainless Steel
Box Type
Post
Color
Stainless Steel
Accessory Type
Stainless Feed-Through, Straight
Certified Listed
cULus
Application
Designed to protect electrical wiring in areas where corrosion problems exist.
Finish
Smooth Grained Finish
Standard
cULus

Description

Stainless Feed-Through, Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.