
Twist Lock Latch Electrical Enclosures, 33 in H, 12 in D, 26 in W, NEMA 4X, Fiberglass
Mfr # HW-N3R302410CH
Zoro # G7340544
product price:Â $1,324.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
26 in
Nominal Height
33 in
Nominal Depth
12 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HW-N3R302410CH
Zoro #
G7340544
UPC #
786725857524
Country of Origin
United States
Dimensions
Nominal Width
26 in
Nominal Height
33 in
Nominal Depth
12 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass
Closure Method
Twist Lock Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Silver
Mounting
Wall
Cover Style
Opaque
Features
Constructed of molded fiberglass; Continuous hinge with twist-lock latches; Poured seamless gasket provides a water-tight and dust-tight seal; Mounting provisions are provided
Series
Control
Description
Fiberglass construction is designed to protect electrical and electronic equipment in commercial or industrial environments from dust, dirt, oil, water and other corrosive materials. A wide variety of Non-Metallic enclosures are available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.