Floor Stand Kit, 10 Gangs, Carbon Steel
Mfr # FK1216
Zoro # G2833503
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
10 Gangs
Material
Carbon Steel
Gauge
10
Application
Kits are Used to Elevate Enclosures From Floor Surface
Sub-Category
Mounting Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK1216
Zoro #
G2833503
UPC #
786725368259
Country of Origin
United States
Dimensions
Height
12.00"
Width
8 in
Length
16 in
Overall Length
16 in
Overall Height
12 in
Overall Width
8 in
Material Thickness
10 ga
Details
Item
Floor Stand Kit
Number of Gangs
10 Gangs
Material
Carbon Steel
Gauge
10
Application
Kits are Used to Elevate Enclosures From Floor Surface
Sub-Category
Mounting Accessories
Finish
ANSI 61 Gray Polyester Powder
For Use With
Steel Enclosures
Includes
Mounting hardware
Description
Floor Stand Kit, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, Application For Use to Elevate Enclosures from Floor Surface, Height 12 in, Length 16 in, Width 8 in, Includes Mounting Hardware, Gauge 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.