Zoro Homepage

Floor Stand Kit, 10 Gangs, Carbon Steel

  • Mfr # FK1220

  • Zoro # G0840147


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
10 Gangs
Material
Carbon Steel
Sub-Category
Mounting Accessories
Gauge
10
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK1220
Zoro #
G0840147
UPC #
786725368303
Country of Origin
United States

Dimensions

Length
20 in
Width
8 in
Height
12.00"
Overall Length
20 in
Overall Height
12 in
Material Thickness
10 ga
Overall Width
8 in

Details

Item
Floor Stand Kit
Number of Gangs
10 Gangs
Material
Carbon Steel
Sub-Category
Mounting Accessories
Gauge
10
Finish
ANSI 61 Gray Polyester Powder
For Use With
Steel Enclosures
Application
Kits are Used to Elevate Enclosures From Floor Surface
Includes
Mounting hardware

Description

Floor Stand Kit, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, Application For Use to Elevate Enclosures from Floor Surface, Height 12 in, Length 20 in, Width 8 in, Includes Mounting Hardware, Gauge 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.