Zoro Homepage

Floor Stand Kit, 10 Gangs, Carbon Steel, Kit Box Type

  • Mfr # FK0618

  • Zoro # G2882756


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK0618
Zoro #
G2882756
UPC #
786725368730
Country of Origin
United States

Dimensions

Length
18 in
Height
6.00"
Width
8 in
Overall Length
18 in
Depth
18 in
Overall Width
8 in
Material Thickness
10 ga
Overall Height
6 in

Details

Item
Floor Stand Kit
Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Sub-Category
Mounting Accessories
Includes
Mounting hardware
Finish
ANSI 61 Gray Polyester Powder
For Use With
Steel Enclosures
Gauge
10
Application
Kits are Used to Elevate Enclosures From Floor Surface
Features
Floor Stand Kits are Utilized to Raise Most Single and Double Door Freestanding Enclosures up Off of the Ground

Description

Floor Stand Kit, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, Application For Use to Elevate Enclosures from Floor Surface, Height 6 in, Length 18 in, Width 8 in, Includes Mounting Hardware, Gauge 10, Features Floor Stand Kits are Utilized to Raise Most Single and Double Door Freestanding Enclosures up Off of the Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.