Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Kit, 10 Gangs, Carbon Steel, Kit Box Type

  • Mfr # FK1224

  • Zoro # G3212273


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Height
12.00"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FK1224
Zoro #
G3212273
UPC #
786725843329
Country of Origin
United States

Dimensions

Height
12.00"
Length
24 in
Width
8 in
Depth
24 in
Overall Length
24 in
Material Thickness
10 ga
Overall Width
8 in
Overall Height
12 in

Details

Item
Floor Stand Kit
Number of Gangs
10 Gangs
Material
Carbon Steel
Box Type
Kit
Color
Gray
Finish
ANSI 61 Gray Polyester Powder
For Use With
Steel Enclosures
Gauge
10
Includes
Mounting hardware
Application
Kits are Used to Elevate Enclosures From Floor Surface
Sub-Category
Mounting Accessories
Features
Floor Stand Kits are Utilized to Raise Most Single and Double Door Freestanding Enclosures up Off of the Ground

Description

Floor Stand Kit, Material Carbon Steel, Finish Polyester Powder Coated, For Use With Steel Enclosures, Sub-Category Mounting Accessories, Application For Use to Elevate Enclosures from Floor Surface, Height 12 in, Length 24 in, Width 8 in, Includes Mounting Hardware, Gauge 10, Features Floor Stand Kits are Utilized to Raise Most Single and Double Door Freestanding Enclosures up Off of the Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.