Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover

  • Mfr # SCF1830

  • Zoro # G2230043


product price:  $41.59
/ea

Key Features

For Box Shape
Rectangular
Cover Type
Flush
Overall Width
20 in
Material
Carbon Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCF1830
Zoro #
G2230043
UPC #
786725847853
Country of Origin
United States

Dimensions

Overall Width
20 in
Overall Height
20 in

Details

Item
Box Cover
For Box Shape
Rectangular
Cover Type
Flush
Material
Carbon Steel
Lid Style
Cover Cap
Finish
Textured
Color
Ansi-61 Gray Textured
Weight
18 lb
Special Features
Covers are 14 gauge carbon steel.

Description

FLUSH COVER (SC SERIES) 18X30 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.