Electrical Box Cover, Rectangular, Carbon Steel, Flush Cover

  • Mfr # SCF2424

  • Zoro # G2230366


product price:  $41.99
/ea

Key Features

For Box Shape
Rectangular
Cover Type
Flush
Overall Width
26-1/8 in
Material
Carbon Steel
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCF2424
Zoro #
G2230366
UPC #
786725315222
Country of Origin
United States

Dimensions

Overall Width
26-1/8 in
Overall Height
26 in

Details

Item
Box Cover
For Box Shape
Rectangular
Cover Type
Flush
Material
Carbon Steel
Lid Style
Cover Cap
Finish
Textured
Color
Ansi-61 Gray Textured
Weight
15 lb
Special Features
Covers are 14 gauge carbon steel.

Description

FLUSH COVER (SC SERIES) 24X24 CS,GRY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.