Zoro Homepage

Half Back Panel, 22 in. H x 29 in. W, Carbon Steel

  • Mfr # WC1436P2

  • Zoro # G8841260


product price: $613.99
/ea
Free Shipping & Returns

Key Features

For Use With
WC1436B console
Dimension
22 in. H x 29 in. W
Height
22 in
Width
29 in
Type
Console Half Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC1436P2
Zoro #
G8841260
UPC #
786725444205
Country of Origin
United States

Dimensions

Dimension
22 in. H x 29 in. W
Height
22 in
Width
29 in

Details

Item
Half Back Panel
For Use With
WC1436B console
Type
Console Half Panel
Material
Carbon Steel
Color
White
Finish
Polyester Powder
Series
WC14
Features
Fabricated from carbon steel; Painted with white polyester powder
Application
For use with WC1436B console.
Weight
22 lb.
Construction
Flanged
Finish Type
Polyester Powder

Description

HALF BACK PANEL (WC1436B) 22X29 CS-WHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.