1/4 Turn Latch Electrical Enclosures, 24 in H, 13 in D, 24 in W, 1, Carbon Steel
Mfr # N1C242412LP
Zoro # G0833266
product price: $485.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
13 in
NEMA Enclosure Rating
1
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N1C242412LP
Zoro #
G0833266
UPC #
786725612154
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
13 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Smooth
Mounting
Surface
Cover Style
Solid
Standards
cULus
Features
Bodies and doors fabricated from 14 gauge steel. Mounting holes on back of cabinet. Collar studs provided for mounting optional back panel. Doors furnished standard with flushmount quarter-turn style latch. Doors secured by butt hinges. Grounding provisions provided.
Product Type
Hinged Enclosure
Application
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Description
Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.