Hinge/Screw Cover Wireway, 1 Rating, Carbon Steel, Polyester Powder

  • Mfr # HS8810

  • Zoro # G0833220


product price: $564.99
/ea
Free Shipping & Returns

Key Features

Finish
Polyester Powder
Type
Wireway
Height
8 in
Width
8.000 in
NEMA Rating
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS8810
Zoro #
G0833220
UPC #
786725611201
Country of Origin
United States

Dimensions

Height
8 in
Width
8.000 in
Depth
120 in
Each - Width
8.000 in

Details

Item
Hinge/Screw Cover Wireway
Finish
Polyester Powder
Type
Wireway
NEMA Rating
1
Cover Type
Hinged Cover
Sub-Category
Covers
Material
Carbon Steel
Color
Ansi-61 Gray Smooth
Knockouts
Yes
Features
Bodies and covers are fabricated from 14 gauge steel. HS Series combination hinge/screw cover design offers easy access to open top for "lay-in" of wireway. Screws do not need to be removed to open top. Straight sections with knockouts are provided on side walls on wireways.
Application
Designed to protect electrical wiring in applications where dirt, dust, oil, and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run.
Accessory Type
Hinge/Screw Cvr Wireway
Enclosure
Nema 1 Type Enclosure
Standard
cULus
Finish Type
Polyester Powder
Certified Listed
cULus
Listings
UL, CSA
UL Listed
Yes
Enclosure Type
Nema 1 Type Enclosure

Description

Hinge/Screw Cvr Wireway

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.