Zoro Homepage

Hole Plug, SS, 0.88" Conduit Size

  • Mfr # WASPBGSS

  • Zoro # G7231907


product price: $29.19
/ea

Key Features

Length
4 in
Finish
Grained
Width
1.500 in
Height
1 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASPBGSS
Zoro #
G7231907
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Width
1.500 in
Height
1 in
Hole Dia.
0.88 in
Conduit Size
0.88 in
Each - Width
1.500 in
Dimensions
4 in x 1.5 in x 1 in
Size
4 in x 1.5 in x 1 in
Conduit Hole Size
22.5 mm
For Hole Diameter - Maximum
0.88 in

Details

Item
Hole Plug
Finish
Grained
Color
Silver
Gasket
Oiltight
Material
Stainless Steel
NEMA Enclosure Type
3RX, 4X
Includes
Oil Resistant Gasket, Quick Wing Nut
Designed To
Seal Unused Pushbutton or Conduit Holes
For Use With
Steel Enclosures
Special Features
Miniature oil tight pushbutton holes. Quick wing nut. Oil resistant gasket. Grained finish.
Accessory Type
Hole Seal
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Type
Accessory
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Features
Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used
Oiltight Seal
Oiltight
NEMA Enclosure Rating
1, 12, 13, 4, 4X
For Hole Type
Conduit, Knockouts, Push Buttons

Description

Hole Plug, Hole Dia. 0.88 in, Material Stainless Steel, Conduit Size 0.88 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.