Zoro Homepage

Hole Plug, SS, 0.88" Conduit Size

  • Mfr # WASPBSS

  • Zoro # G1201731


product price: $32.35
/ea

Key Features

Length
2 in
Width
1.200 in
Height
1.2 in
Color
Silver
Gasket
Oiltight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WASPBSS
Zoro #
G1201731
UPC #
-
Country of Origin
China

Dimensions

Length
2 in
Width
1.200 in
Height
1.2 in
Hole Dia.
0.88 in
Conduit Size
0.88 in
Each - Width
1.200 in
Dimensions
2 in x 1.2 in x 1.2 in
Size
2 in x 1.2 in x 1.2 in
For Hole Diameter - Maximum
1.2 in
Conduit Hole Size
30.5 mm

Details

Item
Hole Plug
Color
Silver
Gasket
Oiltight
For Use With
Steel Enclosures
Designed To
Seal Unused Pushbutton or Conduit Holes
Includes
Oil Resistant Gasket, Quick Wing Nut
NEMA Enclosure Type
1, 12, 13, 3R, 4
Finish
Painted
Material
Stainless Steel
Type
Accessory
Features
Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Accessory Type
Hole Seal
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
For Hole Type
Push Buttons
Oiltight Seal
Oiltight
NEMA Enclosure Rating
1, 12, 13, 4, 4X

Description

Hole Plug, Hole Dia. 0.88 in, Material Stainless Steel, Conduit Size 0.88 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.