Zoro Homepage

Hole Plug, SS, 1.13" Conduit Size

  • Mfr # WAS075SS

  • Zoro # G1201485


product price: $25.39
/ea

Key Features

Length
3.5 in
Finish
Grained
Width
3.000 in
Height
0.75 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS075SS
Zoro #
G1201485
UPC #
00786725490929
Country of Origin
China

Dimensions

Length
3.5 in
Width
3.000 in
Height
0.75 in
Hole Dia.
1.13 in
Conduit Size
1.13 in
Each - Width
3.000 in
Dimensions
3.5 in x 3 in x 0.75 in
Depth
0.7 in
Size
3.5 in x 3 in x 0.75 in
For Hole Diameter - Maximum
0.75 in
Conduit Hole Size
3/4 in

Details

Item
Hole Plug
Finish
Grained
Color
Silver
Includes
Oil Resistant Gasket, Quick Wing Nut
Material
Stainless Steel
Designed To
Seal Unused Pushbutton or Conduit Holes
NEMA Enclosure Type
1, 12, 13, 3R, 4
For Use With
Steel Enclosures
Gasket
Oiltight
Accessory Type
Hole Seal
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Cubic Capacity
1.575 cu.in
Material type
304 Stainless Steel
Type
Accessory
Special Features
3/4-inch conduit holes. Quick wing nut. Oil resistant gasket. Grained finish.
Features
Quick wing nut; Oil resistant gasket; Smooth grained finish; Maintains UL rating of the enclosure when like materials are used
For Hole Type
Conduit, Knockouts, Push Buttons
NEMA Enclosure Rating
1, 12, 13, 4, 4X
Oiltight Seal
Oiltight

Description

Hole Plug, Hole Dia. 1.13 in, Material Stainless Steel, Conduit Size 1.13 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.