Zoro Homepage

Hole Plug, Steel, 2.50" Conduit Size

  • Mfr # WAS200

  • Zoro # G1201625


product price: $22.75
/ea

Key Features

Length
3.75 in
Finish
Painted
Width
3.750 in
Height
0.75 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAS200
Zoro #
G1201625
UPC #
-
Country of Origin
China

Dimensions

Length
3.75 in
Width
3.750 in
Height
0.75 in
Conduit Size
2.5 in
Hole Dia.
2.5 in
Size
3.75 in x 3.75 in x 0.75 in
Depth
0.7 in
Dimensions
3.75 in x 3.75 in x 0.75 in
Each - Width
3.750 in
Conduit Hole Size
2 in
For Hole Diameter - Maximum
2 in

Details

Item
Hole Plug
Finish
Painted
Color
Gray
Includes
Oil Resistant Gasket, Quick Wing Nut
Material
Carbon Steel
Gasket
Oiltight
For Use With
Steel Enclosures
Designed To
Seal Unused Pushbutton or Conduit Holes
NEMA Enclosure Type
1, 12, 13, 3R, 4
Material type
Carbon Steel
Type
Accessory
Industry Standard(s)
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Cubic Capacity
1.96875 cu.in
Application
Designed to seal extra push-button holes, conduit openings, and knockout openings from dirt, dust, oil and water.
Accessory Type
Hole Seal
Special Features
2-inch conduit holes. Quick wing nut. Oil resistant gasket. ANSI-61 gray smooth finish.
Finish Type
Smooth
Standard
cULus Recognized Component;NEMA 1;NEMA 4;NEMA 4X;NEMA 12;NEMA 13;File No. E64791
Features
Quick wing nut; Oil resistant gasket; ANSI 61 gray polyester powder; Maintains UL rating of the enclosure when like materials are used
Oiltight Seal
Oiltight
NEMA Enclosure Rating
1, 12, 13, 4, 4X
For Hole Type
Conduit, Knockouts, Push Buttons

Description

Hole Plug, Hole Dia. 2.5 in, Material Carbon Steel, Conduit Size 2.5 in, Designed To Seal Unused Pushbutton or Conduit Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.