Zoro Homepage

CAD Viewer & Download Files

Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # N1P0606

  • Zoro # G2887735

CAD Available

product price: $5.79
/ea

Key Features

CAD Drawing
Number of Gangs
12 Gangs
Material
Carbon Steel
Nominal Length
4 in
Nominal Width
4 in
Box Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P0606
Zoro #
G2887735
UPC #
786725341009
Country of Origin
United States

Dimensions

Nominal Length
4 in
Nominal Width
4 in
Width
1 in
Length
4-1/4 in
Height
4.25"
Actual Width
4.25 in
Actual Height
4.25 in
Overall Height
4 in
Overall Width
4 in
Material Thickness
14 ga

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
Gauge
12
For Use With
Steel Enclosures
Sub-Category
Panel and Panel Accessories
Mounting Type
Mounting Holes
Series
N1P
Special Features
14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Small (NIC), NEMA 3R Small (RHC), NEMA 12 WAGIE. Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Shape
Rectangle
Mounting
Mounting Holes
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Manufacturer Model Number
N1C, RHC
Panel Style
Back Panel
Compatible Manufacturer Model Number
N1C, RHC
Compatible Manufacturer Part Number
N1C, RHC
Compatible with Manufacturer Model No.
N1C, RHC
Compatible with Mfr. Model No.
N1C, RHC
For Use with Mfr Model Number
N1C, RHC
For Use With Mfr. Model Number
N1C, RHC
Compatible Pump Manufacturer Part Number
N1C, RHC
Compatible Mfr. Model Number
N1C, RHC

Description

Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 4.25 In., Length 4.25 In., Width 1.00 In., Includes -, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.