Zoro Homepage

Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # NPDD6048

  • Zoro # G5138813


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Width
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPDD6048
Zoro #
G5138813
UPC #
786725366552
Country of Origin
United States

Dimensions

Width
0.88 in
Length
48 in
Height
60.00"
Overall Height
44 in
Material Thickness
10 ga
Overall Width
56 in
Nominal Length
48.00 In.

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Gauge
12
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
For Use With
Steel Enclosures
Sub-Category
Panel and Panel Accessories
Mounting
Mounting Holes
Special Features
Steel panels are fabricated from 10 gauge carbon steel. Panels are painted with a white smooth hybrid finish. Panels are used in NEMA 12 two door floor-mounted enclosures and some 2-door wall-mount enclosures. Fits: SSN4D, SSN4D3PT-A, N12 Floor Mount, WAX, WACPX, WAXSSN4, WACPXSSN4, WAWF, SSN4WF3PT.
Mounting Type
Mounting Holes
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Manufacturer Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Manufacturer Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Manufacturer Part Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible with Manufacturer Model No.
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible with Mfr. Model No.
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
For Use with Mfr Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
For Use With Mfr. Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Pump Manufacturer Part Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4
Compatible Mfr. Model Number
N12, SSN4D, SSN4D3PT-A, SSN4WF3PT, WACPX, WACPXSSN4, WAWF, WAX, WAXSSN4

Description

Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 60.00 In., Length 48.00 In., Width 0.88 In., Includes -, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.