Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type

  • Mfr # WA60P48F1

  • Zoro # G8175833


product price: $1,014.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Gauge
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WA60P48F1
Zoro #
G8175833
UPC #
786725416479
Country of Origin
United States

Dimensions

Width
2 in
Height
48.00"
Length
44 in
Overall Width
44 in
Material Thickness
10 ga
Overall Height
48 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Gauge
12
Includes
Mounting Hardware
Finish
Polyester Powder
Application
Used to Mount Controls or Devices to Inside Enclosure
Sub-Category
Panel and Panel Accessories
For Use With
Steel Enclosures
Special Features
Panels for two-door single-access and two-door dual-access freestanding NEMA 12 enclosures. Panels are 10 gauge steel and can be positioned anywhere along horizontal depth-wise mounting channels. Mounting hardware furnished with each panel. Panels are painted with a white smooth hybrid finish.
Mounting
Mounting Hardware
Shape
Rectangle
Mounting Type
Mounting Hardware
Features
Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels.
Panel Style
Back Panel

Description

Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 48.00 In., Length 44.00 In., Width 2.00 In., Includes -, 12 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.