Interior Panel, 12 Gangs, Carbon Steel, Back Panel Box Type
Mfr # WA72P72F1
Zoro # G5138883
product price: $1,422.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Sub-Category
Panel and Panel Accessories
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WA72P72F1
Zoro #
G5138883
UPC #
786725416707
Country of Origin
United States
Dimensions
Length
68 in
Width
2 in
Height
60.00"
Overall Height
60 in
Material Thickness
10 ga
Overall Width
68 in
Nominal Length
68.00 In.
Details
Item
Interior Panel
Number of Gangs
12 Gangs
Material
Carbon Steel
Box Type
Back Panel
Color
White
Sub-Category
Panel and Panel Accessories
Finish
Polyester Powder
For Use With
Steel Enclosures
Includes
Mounting Hardware
Gauge
12
Application
Used to Mount Controls or Devices to Inside Enclosure
Mounting Type
Mounting Hardware
Mounting
Mounting Hardware
Special Features
Panels for two-door single-access and two-door dual-access freestanding NEMA 12 enclosures. Panels are 10 gauge steel and can be positioned anywhere along horizontal depth-wise mounting channels. Mounting hardware furnished with each panel. Panels are painted with a white smooth hybrid finish.
Shape
Rectangle
Features
Fabricated from carbon steel; Position panels anywhere along horizontal depth-wise mounting channels.
Panel Style
Back Panel
Description
Interior Panel, Carbon Steel Material, Polyester Powder Finish, For Use With Steel Enclosures, Sub-Category Panel and Panel Accessories, NEMA Enclosure Type -, Application Used to Mount Controls or Devices to Inside Enclosure, Height 60.00 In., Length 68.00 In., Width 2.00 In., Includes -, 12 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.