Zoro Homepage

Interior Panel, 12 Gangs, Steel, Back Panel Box Type

  • Mfr # NP3020

  • Zoro # G3314017


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
12 Gangs
Material
Steel
Box Type
Back Panel
Color
White
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3020
Zoro #
G3314017
UPC #
786725365357
Country of Origin
United States

Dimensions

Length
17 in
Height
27.00"
Width
17 in
Material Thickness
12 ga
Overall Height
27 in
Overall Width
17 in

Details

Item
Interior Panel
Number of Gangs
12 Gangs
Material
Steel
Box Type
Back Panel
Color
White
Finish
Polyester Powder
For Use With
Mfr. No. SDN12302108
Gauge
12
Sub-Category
Panel and Panel Accessories
Mounting Type
Mounting Holes
Special Features
Steel panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Series
NP
Mounting
Mounting Holes
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Manufacturer Model Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Panel Style
Back Panel
Compatible Manufacturer Model Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Manufacturer Part Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible with Manufacturer Model No.
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible with Mfr. Model No.
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
For Use with Mfr Model Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
For Use With Mfr. Model Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Pump Manufacturer Part Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF
Compatible Mfr. Model Number
N12, N4, N412, SSN4, SSN43PT, SSN43PTW, WAWF

Description

Enclosure Inner Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.