Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Panel, 14 Gangs, 316 stainless Steel

  • Mfr # NP2416SSAC

  • Zoro # G2550807


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Number of Gangs
14 Gangs
Material
316 stainless Steel
Sub-Category
Panel and Panel Accessories
Height
22.20"
For Use With
Mfr. No. 2NE93, 2NE94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP2416SSAC
Zoro #
G2550807
UPC #
786725860715
Country of Origin
United States

Dimensions

Height
22.20"
Width
14.20 in
Overall Height
22.2 in
Material Thickness
14 ga
Overall Width
14.2 in

Details

Item
Interior Panel
Number of Gangs
14 Gangs
Material
316 stainless Steel
Sub-Category
Panel and Panel Accessories
For Use With
Mfr. No. 2NE93, 2NE94
Gauge
14
Finish
Powder Coated
Panel Style
Back Panel
Compatible with Series
N412C
Material Grade
316
Compatible with Manufacturer Model Number
N412241608C, N412241608SSC
Compatible Manufacturer Model Number
N412241608C, N412241608SSC
Compatible Manufacturer Part Number
N412241608C, N412241608SSC
Compatible with Manufacturer Model No.
N412241608C, N412241608SSC
Compatible with Mfr. Model No.
N412241608C, N412241608SSC
For Use with Mfr Model Number
N412241608C, N412241608SSC
For Use With Mfr. Model Number
N412241608C, N412241608SSC
Compatible Pump Manufacturer Part Number
N412241608C, N412241608SSC
Compatible Mfr. Model Number
N412241608C, N412241608SSC

Description

Interior Panel, 316 Stainless Steel Material, For Use With Mfr. No. 2NE93, 2NE94, Sub-Category Panel and Panel Accessories, Height 22.20 In., Width 14.20 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.