Zoro Homepage

CAD Viewer & Download Files

Interior Panel, 14 Gangs, Steel, Back Panel Box Type

  • Mfr # NP1212C

  • Zoro # G3023964

CAD Available

product price: $23.65
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Nominal Length
10 in
Nominal Width
10 in
Box Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP1212C
Zoro #
G3023964
UPC #
786725860326
Country of Origin
United States

Dimensions

Nominal Length
10 in
Nominal Width
10 in
Width
10.20 in
Height
10.20"
Length
10.2 in
Actual Height
10.2 in
Actual Width
10.2 in
Overall Width
10 in
Overall Height
10 in
Material Thickness
12 ga

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Box Type
Back Panel
Color
White
For Use With
Mfr. No. 2NE71, 2NE72
Gauge
14
Finish
Polyester Powder
Sub-Category
Panel and Panel Accessories
Application
For use with Ultimate N412C Series enclosures.
Shape
Rectangle
Mounting Type
Mounting Holes
Series
NP
Mounting
Mounting Holes
Special Features
Steel panels are 12 gauge and are painted white smooth hybrid. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Series
N412C
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE71, 2NE72, Sub-Category Panel and Panel Accessories, Height 10.20 In., Width 10.20 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.