Zoro Homepage

CAD Viewer & Download Files

Interior Panel, 14 Gangs, Steel, Back Panel Box Type

  • Mfr # NP2016C

  • Zoro # G3015546

CAD Available

product price: $66.75
/ea

Key Features

CAD Drawing
Number of Gangs
14 Gangs
Material
Steel
Nominal Length
18 in
Nominal Width
14 in
Box Type
Back Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP2016C
Zoro #
G3015546
UPC #
786725860371
Country of Origin
United States

Dimensions

Nominal Length
18 in
Nominal Width
14 in
Height
18.20"
Width
14.20 in
Length
18.2 in
Actual Width
14.2 in
Actual Height
18.2 in
Overall Height
18 in
Material Thickness
12 ga
Overall Width
14 in

Details

CAD Available
Yes
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Box Type
Back Panel
Color
White
For Use With
Mfr. No. 2NE81, 2NE82, 2NE83, 2NE84, 2NE85, 2NE86
Sub-Category
Panel and Panel Accessories
Gauge
14
Finish
Polyester Powder
Shape
Rectangle
Mounting Type
Mounting Holes
Application
For use with Ultimate N412C Series enclosures.
Mounting
Mounting Holes
Special Features
Steel panels are 12 gauge and are painted white smooth hybrid. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Series
NP
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Series
N412C
Panel Style
Back Panel
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NE81, 2NE82, 2NE83, 2NE84, 2NE85, 2NE86, Sub-Category Panel and Panel Accessories, Height 18.20 In., Width 14.20 In., 14 Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.