Interior Panel, 14 Gangs, Steel
Mfr # NP3030C
Zoro # G2602625
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
14 Gangs
Material
Steel
Color
White
For Use With
2NJ16, Mfr. No. 2NJ15
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP3030C
Zoro #
G2602625
UPC #
786725860555
Country of Origin
United States
Dimensions
Height
28.2 in
Width
28.20 in
Material Thickness
12 ga
Overall Height
28 in
Overall Width
28 in
Details
Item
Interior Panel
Number of Gangs
14 Gangs
Material
Steel
Color
White
For Use With
2NJ16, Mfr. No. 2NJ15
Finish
Powder Coated
Sub-Category
Panel and Panel Accessories
Panel Style
Back Panel
Compatible with Series
N412C
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Description
Interior Panel, Steel Material, Polyester Powder Finish, For Use With Mfr. No. 2NJ15, 2NJ16, Sub-Category Panel and Panel Accessories, Height 28.20 In., Width 28.20 In., 14 Gauge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.