Zoro Homepage

Interior Panel, Carbon Steel, Back Panel Box Type

  • Mfr # N1P2020

  • Zoro # G0574248


product price: $54.49
/ea

Key Features

Material
Carbon Steel
Nominal Width
19 in
Box Type
Back Panel
Color
White
Width
18-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N1P2020
Zoro #
G0574248
UPC #
786725340781
Country of Origin
Multiple

Dimensions

Nominal Width
19 in
Width
18-1/2 in
Length
17 in
Height
17 in
Actual Width
18.5 in
Overall Width
18.5 in
Overall Height
17 in

Details

Item
Interior Panel
Material
Carbon Steel
Box Type
Back Panel
Color
White
Mounting
Mounting Holes
Mounting Type
Mounting Holes
Finish
Painted
Series
N1P
Special Features
14 gauge (non-perforated). White smooth hybrid finish. Panels fit the following enclosures: NEMA 1 Medium (NIC). Accept self-tapping screws - eliminates the need to measure, mark and drill when mounting components. Panels are used for mounting lightweight control components.
Shape
Rectangle
Application
Used for mounting lightweight control components.
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel

Description

Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.