Zoro Homepage

CAD Viewer & Download Files

Interior Panel, Carbon Steel, Back Panel Box Type

  • Mfr # NP3636

  • Zoro # G0574141

CAD Available

product price: $259.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Material
Carbon Steel
Box Type
Back Panel
Color
White
Length
33 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP3636
Zoro #
G0574141
UPC #
-
Country of Origin
United States

Dimensions

Length
33 in
Width
33 in
Height
33 in
Overall Width
33 in
Overall Height
33 in
Nominal Length
33.000 in
Nominal Width
33.000 in

Details

CAD Available
Yes
Item
Interior Panel
Material
Carbon Steel
Box Type
Back Panel
Color
White
Mounting Type
Mounting Holes
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Shape
Rectangle
Series
NP
Special Features
Steel panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Finish
Painted
Mounting
Mounting Holes
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Panel Style
Back Panel
Compatible Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Manufacturer Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Mfr. Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use with Mfr Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use With Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Pump Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW

Description

33 In X 33 In Interior Panel F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.