Zoro Homepage

Interior Panel, Carbon Steel, Back Panel Box Type

  • Mfr # NP4836C

  • Zoro # G0833360


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Nominal Length
46 in
Nominal Width
34 in
Box Type
Back Panel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP4836C
Zoro #
G0833360
UPC #
786725860647
Country of Origin
United States

Dimensions

Nominal Length
46 in
Nominal Width
34 in
Length
46.2 in
Depth
1-1/4 in
Width
34.20 in
Height
46 in
Actual Width
34.2 in
Actual Height
46.2 in
Overall Height
46.2 in
Overall Width
34.2 in
Nominal Depth
1.25 in

Details

Item
Interior Panel
Material
Carbon Steel
Box Type
Back Panel
Color
White
Mounting
Mounting Holes
Series
NP
Application
For use with Ultimate N412C Series enclosures.
Finish
Painted
Material type
Carbon Steel
Mounting Type
Mounting Holes
Special Features
Steel panels are 12 gauge and are painted white smooth hybrid. Panels fit the following enclosures: N412C, N412WC, N412CD, N412CSTD, N412CST, N412CSSSTD, N412SS3PTC.
Shape
Rectangle
Features
Fabricated from carbon steel; Painted with white polyester powder
Compatible with Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Panel Style
Back Panel
Compatible with Series
N412C
Compatible Manufacturer Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Manufacturer Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible with Mfr. Model No.
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use with Mfr Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
For Use With Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Pump Manufacturer Part Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC
Compatible Mfr. Model Number
N412C, N412CD, N412CSSSTD, N412CST, N412CSTD, N412SS3PTC, N412WC

Description

Np4836C Wiegmann Interior Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.