Zoro Homepage

Interior Panel, Carbon Steel, Back Panel Box Type

  • Mfr # NP6036

  • Zoro # G0574108


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Box Type
Back Panel
Color
White
Width
33 in
Sub-Category
Panel and Panel Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP6036
Zoro #
G0574108
UPC #
-
Country of Origin
United States

Dimensions

Width
33 in
Height
57 in
Each - Width
33.000 in
Overall Width
33 in
Overall Height
57 in

Details

Item
Interior Panel
Material
Carbon Steel
Box Type
Back Panel
Color
White
Sub-Category
Panel and Panel Accessories
Type
Back Panel
Shape
Rectangle
Special Features
Steel panels are 12 gauge. Panel with any side over 20.00" has 3/4" flange on all sides. Steel panels are painted white smooth hybrid. Panels fit the following enclosures: NEMA 1, Large (NIC); NEMA 3R, hinged Cover (RHC, Large); NEMA 4, 412, & 4X Single Door (N12, N4, N412, SSN4, SSN43PT, SSN43PTW); NEMA 12, 2-Door Wall-Mount (WAWF), Single Door; Right Flange Disconnect (SDN12, ABM12); Large JIC (B-CH, Large) Single door N12.
Finish Type
Smooth Hybrid Paint
Series
NP
Finish
Painted
Construction
Flanged
Mounting
Mounting Holes
Application
For use with NEMA 1, 3R, 12, 4, and 4X wall-mounts.
Mounting Type
Mounting Holes
Features
Fabricated from carbon steel; Painted with white polyester powder
Panel Style
Back Panel
Compatible with Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Manufacturer Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Manufacturer Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible with Mfr. Model No.
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use with Mfr Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
For Use With Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Pump Manufacturer Part Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW
Compatible Mfr. Model Number
ABM12, B-CH, N12, N4, N412, SDN12, SSN4, SSN43PT, SSN43PTW

Description

Interior Panel For 60X36X12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.