JIC Cont Hng, N4, Qtr Turn, 12x10x10", CSGry
Mfr # BN4121010CHQT
Zoro # G9554959
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
10 in
Type
Enclosure
Accessory Type
JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 10",CS Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BN4121010CHQT
Zoro #
G9554959
UPC #
786725880300
Country of Origin
United States
Dimensions
Height
12 in
Width
10 in
Depth
10 in
Details
Item
JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 10",CS Gray
Type
Enclosure
Accessory Type
JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 10",CS Gray
Material
Carbon Steel
Color
Gray
Collection Name
ULTIMATE® MINI-MAX™
Application
Latches Type
1/4 Turn
Finish Type
Polyester Powder
Cover Type
Hinged Cover
Number of Doors (Fixed)
1
Mounting Type
External Mounting Plates
Nema Rating
4, 12
Certified Listed
cULus
UL Listed
Yes
Features
Description
JIC Continuous Hinge,N4,Qtr Turn,12 x 10 x 10 In.,CS Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.