Zoro Homepage

JIC Continuous Hinge, Stainless Steel, Electrical Box Type

  • Mfr # BN4121210CHQTSS

  • Zoro # G9555220


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Box Type
Electrical
Width
6 in
Length
12 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BN4121210CHQTSS
Zoro #
G9555220
UPC #
786725883257
Country of Origin
United States

Dimensions

Width
6 in
Length
12 in
Depth
10 in
Height
12 in

Details

Item
JIC Continuous Hinge
Material
Stainless Steel
Box Type
Electrical
Mounting Type
External Mounting Plates
Certified Listed
cULus
Standard
cULus
Mounting
External Mounting Plates
Application
Ultimate Mini-Max™ Series enclosures are designed to house and protect electrical and electronic components from harsh, dirty environments. For use in installations where dirt, dust, oil, water and other contaminants are present. Streamlined styling, 1/4 turn latch and attractive durable finish compliment any high tech electronic equipment.
Features
New 1/4 turn style JIC enclosure makes for easy door seal; Eliminates the need for exterior clips to secure door shut; 1/4 turn latch is interchangeable with many locking designs available to better suit the customer; FTC flange around the entire door opening to channel liquids away; Available in light grained finish 304 or 316 stainless steel

Description

JIC Continuous Hinge,N4X,Qtr Trn,12 x 12 x 10 In.,304 SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.