Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lht Strp To Dr Swtch Cable, Female, 138

  • Mfr # CDS138

  • Zoro # G6082484


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
White
Type
Light Strip
Width
10 in
Application
Lighting
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDS138
Zoro #
G6082484
UPC #
786725885671
Country of Origin
Malta

Dimensions

Width
10 in
Depth
1 in
Height
15 in
Actual Width
9.5 in

Details

Item
LHT STRP TO DR SWTCH CABLE FEMALE 138 IN
Color
White
Type
Light Strip
Application
Lighting

Description

LHT STRP TO DR SWTCH CABLE FEMALE 138 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.