
LOUVER KIT (PLATE/RIVITS/SILICONE)
Mfr # HW-LPKIT
Zoro # G7337114
product price: $70.25
/eaKey Features
Type
Accessory
Material
Steel
Color
Painted
Finish
Painted
NEMA Enclosure Type
NEMA 4X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW-LPKIT
Zoro #
G7337114
UPC #
786725858767
Country of Origin
United States
Details
Item
Louver Kit
Type
Accessory
Material
Steel
Color
Painted
Finish
Painted
NEMA Enclosure Type
NEMA 4X
Certified Listed
cULus
UL Listed
Yes
Nema Rating
4X
Cover Type
Louver Plate
Accessory Type
Louver Plate
Finish Type
Painted
Series
Accessory
Description
Louver Plate Kit includes the place, rivets, and silicone. This is used to ventilate an enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.