Zoro Homepage

Louver Plate Kit, 7.87 in. Hx7.5 in. W

  • Mfr # WAVK0606

  • Zoro # G2707144


product price: $35.29
/ea

Key Features

Finish
Powder Coated
For Use With
NEMA 12 Enclosure
Color
Gray
Frame Height
7.87 in
Frame Width
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAVK0606
Zoro #
G2707144
UPC #
786725495702
Country of Origin
United States

Dimensions

Frame Height
7.87 in
Frame Width
7 1/2 in
Cut Out Height
6.62 in
Frame Depth
0.38 in
Cut Out Width
6.25 in
Cut Out Depth
0.5 in
Overall Depth
0.38 in
Overall Width
7.5 in
Overall Height
7.87 in

Details

Item
Louvered Vent Kit
Finish
Powder Coated
For Use With
NEMA 12 Enclosure
Color
Gray
Includes
Mounting Hardware
Frame Material
Carbon Steel
Number of Louvers
12
For NEMA Enclosure Rating
12

Description

Louvered Vent Kit, Frame Height 7.87 in, Frame Width 7 1/2 in, Frame Depth 0.38 in, Cut Out Height 6.62 in, Cut Out Width 6.25 in, Cut Out Depth 0.5 in, Finish Powder Coated, For Use With NEMA 12 Enclosure, Includes Mounting Hardware, Frame Material Carbon Steel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.