Zoro Homepage

Mounting Foot Kit, 1.50" H, 6.00" W

  • Mfr # N412MFKSS

  • Zoro # G7230218


product price: $80.35
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Plated
For Use With
Electrical Control Enclosures
Sub-Category
Mounting Accessories
Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N412MFKSS
Zoro #
G7230218
UPC #
00786725347483
Country of Origin
China

Dimensions

Height
1.5 in
Width
6 in
Length
5.65 in
Depth
1 in
Overall Height
5.63 in
Overall Width
6 in
Overall Length
1 in
Length (Straight Wireway)
5.65 in
Material Thickness
14 ga

Details

Item
Mounting Foot Kit
Material
Stainless Steel
Finish
Plated
For Use With
Electrical Control Enclosures
Sub-Category
Mounting Accessories
Includes
(4) Steel External Mounting Feet
Application
For N412 Stainless Steel Enclosures
Gauge
14
NEMA Enclosure Type
12, 4
Features
Sealing Washers
Color
Stainless Steel
Type
Accessory
Weight
0.5 lb
NEMA Enclosure Rating
12, 4

Description

Mounting Foot Kit, Material Stainless Steel, Finish Plated, For Use With Electrical Control Enclosures, Sub-Category Mounting Accessories, NEMA Enclosure Type 12, 4, Application For N412 Stainless Steel Enclosures, Height 1.5 in, Length 5.65 in, Width 6 in, Includes (4) Steel External Mounting Feet, Gauge 14, Features Sealing Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.